72 x 36 in. Total Massage Drop-in Bathtub Left Drain in White

You last purchased this on
 
KOHLER

Archer® 72 x 36 in. Total Massage Drop-in Bathtub Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 72 x 36 in. Total Massage Drop-in Bathtub Left Drain in White

  • Fast #
  • Part #K1124-GH-0
  • Item #7849056
  • Manufacturer Part #1124-GH-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • Heated BubbleMassage surrounds the body in a warm massage
  • Coordinates with other products in the Archer collection
  • Bottom surface manufactured with textured appearance
  • Reversible drain
  • Molded lumbar support offers extra comfort while bathing
  • 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
ANSI:
ANSI A117.1
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
51-3/8 in
Basin Shape:
Rectangle
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
72 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Height:
20-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
UL Listed:
UL 1795
Volts:
120V
Weight:
120 lb
cUPC Certified:
No