KOHLER

Archer® 72 x 36 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

Part #K1124-RA-96  |  Manufacturer Part #1124-RA-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: [7, 15]

ANSI Specifications: [ANSI A117.1, ANSI Z124]

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 51-3/8 in

Basin Shape: Rectangle

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.10, CSA B45.5]

Capacity: 72 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 72 in

Overall Width: 36 in

Overflow Type: Linear

Pump Location: Left

Size: 72 in x 36 in

Soaking Depth: 15 in

UL Listed: UL 1795

Volts: 120V

Weight: 135

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access