KOHLER
Archer® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Almond
Part #K1124-47 | Item #3183845 | Manufacturer Part #1124-47
Product Details
- Slotted overflow for deep soaking.
- End drain.
- Integral lumbar support and armrests for comfort.
- Comfort Depth® design offers a 19" (483 mm) step-over height.
- Coordinates with other products in the Archer® collection.
- 72" (1829 mm) x 36" (914 mm) x 19" (483 mm)
- Single-speed whirlpool offers performance and value, with 8 fully adjustable jets.
- Hydromassage flow and direction can be controlled at each jet.
- Comfort Depth® design offers a convenient 19-inch step-over height while retaining the same depth as a standard 21-inch bath.
- Generous 6-foot length provides an incredibly spacious bathing area.
Specifications
ADA Compliant: Yes
AMP: 15
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.7
ASTM Specifications: [ASTM E-162, ASTM E-662]
Application: Residential
Basin Length: 51-3/8 in
Basin Width: 21 in
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.5, CSA B45.10]
Capacity: 72 gal
Collection: Archer®
Color Finish: Almond
Color Finish Category: Neutrals
Depth: 21 in
Drain Location: Reversible
Drain Opening: 1-1/2 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
Number Of Jets: 8
Number of Occupants: 1
Origin: Domestic
Overall Height: 19 in
Overall Length: 72 in
Overall Width: 36 in
Size: 72 in x 36 in x 19 in
Soaking Depth: 15 in
UL Listed: Yes
Volts: 120V
Weight: 110