KOHLER

Archer® Drawer Pull in Brushed Nickel

Part #K11486-BN  |  Manufacturer Part #11486-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Documents

Specifications

ADA Compliant: No

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Length: 3 in

Material: Metal

Width: 1-5/16 in