Archer® Drop-in Basin in Thunder™ Grey

Part #K2356-1-58  |  Item #3169852  |  Manufacturer Part #2356-1-58

$ 209.74 EACH
(Pricing is for Thunder™ Grey)

Color/Finish:
Thunder™ Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 22-5/8 in x 19-7/16 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16-7/8 in x 12-9/16 in x 4 in

Sink Depth: 7-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19-7/16 in