Drop-in Bathroom Sink in Dune
Archer® Drop-in Bathroom Sink in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic rectangular basin
- Overflow drain
- Center faucet holes: 4"
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Length:
- 19-7/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-7/8 in x 12-9/16 in x 4 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-7/16 in x 22-5/8 in
- Style:
- Modern
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22-5/8 in