13 in. Pedestal Sink Base in Cashmere
Archer® 13 in. Pedestal Sink Base in Cashmere
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Archer® collection
- Pair it with an Archer® basin for a brilliant overall effect
- Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
- Contemporary design perfect for the modern bath or powder room
- Available in a palette of Kohler® colors to complement your decor perfectly
- Material: Vitreous china
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2358 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cashmere
- GSA Approved:
- No
- Height:
- 27-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13 in