KOHLER
Archer® Pedestal Vessel in Biscuit
Part #K2358-8-96 | Item #3170102 | Manufacturer Part #2358-8-96
Product Details
- Center faucet holes: 8"
- Classic rectangular basin
- Overflow drain
- Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-8 Archer® pedestal sink
- Coordinates with other products in the Archer® collection
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
Brand Model Compatibility: K-2357 Pedestal
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 8 in
Collection: Archer®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 24 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Overall Sink Size: 24 in x 20-1/2 in
Pedestal Only - FEI: No
Product Type: Vessel
Shape: Rectangular
Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in
Sink Depth: 7-47/50 in
Sink Installation Type: Pedestal
Sink Material: Vitreous China
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes
WaterSense Labeled: No
Width: 20-1/2 in