Archer® Pedestal Vessel in White

Part #K2358-4-0  |  Item #3169826  |  Manufacturer Part #2358-4-0

$ 153.28 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 4 in (102 mm) center set faucet holes
  • Classic rectangular basin
  • Overflow drain
  • Combines with the K-2357 pedestal to create the K-2359-4 Archer pedestal sink
  • Coordinates with other products in the Archer collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2357 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 20-1/2 in

Pedestal Only - FEI: No

Pipe Tubing Size: 3/8 in

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in

Sink Depth: 7-47/50 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: K2358-4-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in