KOHLER

Archer® Petite Vanity in Black Forest

Part #K2449-F2  |  Manufacturer Part #2449-F2

Color/Finish:
Black Forest

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Pull-out basket and bottom drawer
  • Requires Kohler® K-2358 Archer® 24" sink basin
  • Coordinates with other products in the Archer® collection
  • Some assembly required

Specifications

ADA Compliant: No

Brand Model Compatibility: K-2358 Archer® 24 in Sink Basin

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Black Forest

Color Finish Category: Blacks

Depth: 20-1/8 in

Height: 35 in

IAPMO Listed: No

Material: Plastic

Type: K2449-F2

Width: 24 in