KOHLER

Archer® Trip Lever in Oil Rubbed Bronze

Part #K11069-2BZ  |  Manufacturer Part #11069-2BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Archer® one and two-piece toilets
  • Coordinates with other products in the Archer® collection
  • Designed for one-person bathing
  • From revitalizing chromatherapy and caressing effervescence to the cocooning warmth of an ultra-deep soak and the Purist® whirlpool brings a luxurious spa experience home

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Archer One and Two-Piece Toilets

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Archer®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Handle Type: Trip Lever

IAPMO Listed: No

Length: 1-7/16 in

Type: K11069-2BZ

WaterSense Labeled: No

Width: 7/8 in