Kohler

Archer® Undermount Basin in Mexican Sand™

Part #K2355-33  |  Manufacturer Part #2355-33

Color/Finish:
Mexican Sand™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Archer®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-7/8 in x 15-5/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-5/8 in x 13 in x 3-3/4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 15-5/16 in