Kohler Artifacts® 1-Hole Widespread Lavatory Faucet

K72761

Manufacturer Part #: 72761-CP

Color/Finish

Starting at $419.79

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Flow rate: 1.2 gpm
  • Handles (sold separately)
  • Includes open flume spout and metal touch-activated drain
  • Spout reach: 6-1/16"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Handles Sold Separately
Height
5 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
7-7/16 in
Material
Metal
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
1-1/2 in
Spout Reach
6-1/16 in
Spout Type
Flume
Trim Only
No
WaterSense Labeled
Yes
Width
2-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday