1-Light Medium E-26 Wall Sconce in Vibrant Polished Nickel

This product has been replaced by

ARTIFACTS SINGLE SCONCE
KOHLER 60W 1-Light 13-3/16 in. Wall Sconce in Polished Nickel
Manufacturer Part #72584-SNL
You last purchased this on
 
KOHLER

Artifacts® 1-Light Medium E-26 Wall Sconce in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ARTIFACTS SINGLE SCONCE
KOHLER 60W 1-Light 13-3/16 in. Wall Sconce in Polished Nickel
Manufacturer Part #72584-SNL
KOHLER

Artifacts® 1-Light Medium E-26 Wall Sconce in Vibrant Polished Nickel

  • Fast #
  • Part #K72584-SN
  • Item #7360122
  • Manufacturer Part #72584-SN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with E26 base CFL bulb (sold separately)
  • For installation as a downlight only
  • Clear glass shade with inner frosted glass diffuser for reduced glare
  • Coordinates with faucets and accessories in the Artifacts collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
4-63/100 in
ETL Listed:
No
Glass Type:
Clear, Frosted
Height:
12-3/8 in
Length:
6-3/4 in
Origin:
Global
Width:
4-5/8 in