2-Light Medium E-26 Wall Sconce in Vibrant Polished Nickel
This product has been replaced by
Manufacturer Part #72582-SNL
Artifacts® 2-Light Medium E-26 Wall Sconce in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with E26 base CFL bulbs (sold separately)
- For installation as a downlight only
- Clear glass shades with inner frosted glass diffusers for reduced glare
- Coordinates with faucets and accessories in the Artifacts collection
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- ETL Listed:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 12-3/8 in
- Length:
- 6-3/4 in
- Origin:
- Global
- Width:
- 18-3/4 in