30 in. Towel Bar in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® 30 in. Towel Bar in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® 30 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K72569-SN
  • Item #4669243
  • Manufacturer Part #72569-SN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Hardware Included:
Yes
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Width:
3-1/2 in