66-1/8 x 32-1/2 in. Soaker Freestanding Bathtub Rear Center Drain in White
Artifacts™ 66-1/8 x 32-1/2 in. Soaker Freestanding Bathtub Rear Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Safeguardslip-resistant surface on bath floor
- Requires K-204 claw feet or K-20027 base
- Integral lumbar support on both ends offers extra comfort
- Kohler enameled cast iron
- Coordinates with Artifacts faucets
- Freestanding bath is a focal point and adds character to your bathing space
- Reversible drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 48-15/16 in
- Basin Width:
- 24-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 90 gal
- Clawfoot Included:
- No
- Collection:
- Artifacts™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 26-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 26-15/16 in
- Overall Length:
- 66-1/8 in
- Overall Width:
- 32-1/2 in
- Soaking Depth:
- 14-3/8 in
- UL Listed:
- No
- Weight:
- 396.2 lb