Cross Bathroom Faucet Handles in Polished Chrome
Artifacts® Cross Bathroom Faucet Handles in Polished Chrome
Frequently Purchased Together
Product Details
- Spout (sold separately)
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Two cross handles offer separate control of hot and cold water
- Coordinate with your choice of Artifacts® spout for a personalized design
- Handles pre assembled on valves to simplify installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in