KOHLER

Artifacts® Bathroom Sink Faucet in Vintage Nickel

Part #K72761-VNT  |  Manufacturer Part #72761-VNT

Color/Finish:
Vintage Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes open flume spout and metal touch-activated drain.
  • Handles sold separately.
  • 6-1/16-inch spout reach.
  • 1.2 gpm (gallons per minute) flow rate.
  • Coordinate with your choice of Artifacts handles for a personalized design.
  • 6 1/16'' spout reach
  • Includes metal touch-activated drain
  • 1.2 gal/min (4.5 l/min) maximum flow rate [max at 60 psi (4.14 bar)]
  • Coordinate with Artifacts faucets, accessories, and showering components to complete your bathroom
  • Handles sold separately

ADA Compliant

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

BAA Compliant: No

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.2

Center Size: 8 in - 16 in

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD

Faucet Connection Size: 1-1/4 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Length: 7-7/16 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: No Handle

Number of Holes: 3 Hole

Spout Height: 1-1/2 in

Spout Reach: 6-1/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2-11/16 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access