Widespread Bathroom Faucet Lever Handles in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Artifacts® Widespread Bathroom Faucet Lever Handles in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Widespread Bathroom Faucet Lever Handles in Vibrant Brushed Nickel

  • Fast #
  • Part #K98068-4-BN
  • Item #4669135
  • Manufacturer Part #98068-4-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Two lever handles offer separate control of hot and cold water
  • Coordinate with your choice of Artifacts® spout for a personalized design
  • Handles pre assembled on valves to simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Handle
Faucet Type:
Widespread
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-5/16 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Width:
2-1/4 in