Bathroom Sink Prong Handles Vibrant Brushed Bronze
Artifacts® Bathroom Sink Prong Handles Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout (sold separately)
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Two prong handles offer separate control of hot and cold water
- Coordinate with your choice of Artifacts® spout for a personalized design
- Handles pre assembled on valves to simplify installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- GSA Approved:
- No
- Handle Type:
- Prong
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 2-1/4 in