Bathroom Sink Swing Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Bathroom Sink Swing Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Bathroom Sink Swing Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #K98068-9M-2BZ
  • Item #4669186
  • Manufacturer Part #98068-9M-2BZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Two swing lever handles offer separate control of hot and cold water
  • Coordinate with your choice of Artifacts® spout for a personalized design
  • Handles pre assembled on valves to simplify installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
2-1/16 in
NSF:
NSF 61-9, NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Width:
2-1/4 in