Kohler

Artifacts® Bathroom Sink Swing Lever Handles Vibrant Polished Nickel

Part #K98068-9M-SN  |  Manufacturer Part #98068-9M-SN

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two swing lever handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF 61-9

Number of Handles: Two Handle

Type: K98068-9M-SN

Width: 2-1/4 in