Deck-Mount Bath Prong Handle Trim Polished Chrome
Artifacts® Deck-Mount Bath Prong Handle Trim Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bath spout (sold separately)
- Coordinates with other products in the Artifacts® collection
- Two prong handles offer separate control of hot and cold water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Trim Kit
- Handle Type:
- Prong
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in