Artifacts® Freestanding Bath Base in Black Black

Part #K20027-7  |  Item #7780548  |  Manufacturer Part #20027-7

$ 958.31 EACH

Color/Finish:
Black Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable hardwood construction
  • For use with K-21000 series Artifacts freestanding baths
  • Available in painted colors to match Artifacts freestanding bath
  • One-Year Limited Warranty

Documents

Specifications

Brand Model Compatibility: Artifacts® K-21000 Series Freestanding Bathtubs

Collection: Artifacts®

Color Finish: Black Black

Color Finish Category: Blacks

Depth: 60 in

Height: 21 in

Installation Type: Freestanding

Material: [Hardwood, MDF]

Origin: Global

Product Type: Bathtub Base

Width: 60 in