Supply Elbow in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® Supply Elbow in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Supply Elbow in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72797-BV
  • Item #4669103
  • Manufacturer Part #72797-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with a handshower and hose (sold separately)
  • Includes supply elbow, Integrated supply and holder reduces the number of components needed in the shower space allowing for a cleaner look
  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with other products in the Artifacts® collection
  • Includes check valve for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-7/16 in
Hose Included:
No
IAPMO Listed -:
No
Length:
4-1/4 in
Material:
Metal
NSF Certified:
No
Pause Control:
No
Spout Reach:
1-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-7/16 in