Kohler

Artifacts® Hand Shower in Polished Chrome

Part #K72797  |  Manufacturer Part #72797-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • For use with a handshower and hose (sold separately)
  • Includes supply elbow, Integrated supply and holder reduces the number of components needed in the shower space allowing for a cleaner look
  • Includes check valve for backflow prevention
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1014

CSA Certified: CSA B125.1

Collection: Artifacts®

Depth: 4-1/4 in

Diameter: 2-3/8 in

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-7/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 2-7/16 in

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Pause Control: No

Spout Reach: 1-1/2 in

Trim Only: No

Type: K72797-CP

WaterSense Labeled: No

Width: 2-3/8 in