Kohler

Artifacts® Pressure Balancing Valve Trim with Lever Handle in Oil Rubbed Bronze

Part #KT72767-4-2BZ  |  Manufacturer Part #T72767-4-2BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Single lever handle is simple to use and makes adjusting water temperature easy

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 6-9/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-9/16 in

Material: Metal

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-9/16 in