Pressure Balancing Valve Trim with Prong Handle in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Pressure Balancing Valve Trim with Prong Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Pressure Balancing Valve Trim with Prong Handle in Oil Rubbed Bronze

  • Fast #
  • Part #KT72767-3M-2BZ
  • Item #4669041
  • Manufacturer Part #T72767-3M-2BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic handle is ADA-compliant
  • Single prong handle allows for simultaneous on/off activation and temperature setting
  • Coordinates with the Artifacts® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Height:
6-9/16 in
Height:
6-9/16 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-9/16 in