Kohler

Artifacts® Pressure Balancing Valve Trim with Swing Lever Handle in Polished Chrome

Part #KT72767-9M-CP  |  Manufacturer Part #T72767-9M-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Single swing lever handle allows for simultaneous on/off activation and temperature setting

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Material: Metal

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

Width: 6-9/16 in