Single Function Full Showerhead in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Single Function Full Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K72774-2BZ
  • Item #4669179
  • Manufacturer Part #72774-2BZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 2 gpm
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Showerarm and flange not included
  • Coordinates with other products in the Artifacts® collection
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-15/16 in
IAPMO Listed -:
No
Length:
3-15/16 in
Material:
Metal
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
3-15/16 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes