Kohler Artifacts® Single Function Hand Shower in Oil Rubbed Bronze

K72776-2BZ

Manufacturer Part #: 72776-2BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single-function handshower delivers a full and consistent spray regardless of water pressure
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with other products in the Artifacts® collection

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Artifacts®
Faucet Height
9-7/8 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2.0
Height
9-7/8 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
K72776-2BZ
WaterSense Labeled
Yes
Width
3-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday