KOHLER

Artifacts® Single Function Hand Shower in Oil Rubbed Bronze

Part #K72776-G-2BZ  |  Manufacturer Part #72776-G-2BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
  • MasterClean™ sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Coordinates with other products in the Artifacts collection
  • Bracket or slide bar required for wall-mount installation
  • KOHLER finishes resist corrosion and tarnishing

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 3-5/8 in

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 9-7/8 in

Faucet Material: Metal

Faucet Mount: [Deck Mount, Wall Mount]

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Height: 9-7/8 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: [Deck Mount, Wall Mount]

Length: 9-7/8 in

Material: Metal

Maximum Pressure: 45 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Side Spray: No

Spray Type: Massage

Trim Only: No

WaterSense Labeled: Yes

Width: 3-5/8 in