Single Function Hand Shower in Vibrant Brushed Bronze
Artifacts® Single Function Hand Shower in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
- Single-function handshower delivers a full and consistent spray regardless of water pressure
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
- Coordinates with other products in the Artifacts® collection
- Flow rate: 2 gpm
- MasterClean™ sprayface is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Height:
- 9-7/8 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 9-7/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in