Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Artifacts® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Bracket or slide bar required for wall-mount installation
- Requires K-8593 or K-9514 shower hose (sold separately)
- Coordinates with other products in the Artifacts collection
- 1.75 gpm (gallons per minute) flow rate
- MasterClean™ sprayface is easy to clean
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/8 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massage
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in