Single Function Hand Shower in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® Single Function Hand Shower in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Function Hand Shower in Vintage Nickel

  • Fast #
  • Part #K72776-VNT
  • Item #5168749
  • Manufacturer Part #72776-VNT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Single-function handshower delivers a full and consistent spray regardless of water pressure
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Flow rate: 2 gpm
  • MasterClean™ sprayface is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Faucet Height:
9-7/8 in
Faucet Mount:
Concealed Screw
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
9-7/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-5/8 in