KOHLER

Artifacts® Single Handle Kitchen Faucet in Polished Chrome

Part #K99262-CP  |  Manufacturer Part #99262-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matching Accent™ two-function sidespray with Sweep® spray and BerrySoft® spray
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" swing spout reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 9-1/16 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access