Kohler Artifacts® Single Handle Kitchen Faucet in Vibrant Stainless

K99262-VS

Manufacturer Part #: 99262-VS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Matching Accent™ two-function sidespray with Sweep® spray and BerrySoft® spray
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" swing spout reach

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Artifacts®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-11/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
14-11/16 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Width
2-5/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday