Deck Mount Pot Filler in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Deck Mount Pot Filler in Vibrant® Polished Nickel

  • Fast #
  • Part #K99271-SN
  • Item #5079188
  • Manufacturer Part #99271-SN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Deck Mount Pot Filler in Vibrant® Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High spout with 360° rotation offers superior clearance
  • Articulating swing spout offers superior clearance for filling pots on cooktops and ranges
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 3.2 gpm
  • Single lever handle with main lever shutoff
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
17-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-9/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
13-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Width:
24 in