Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts® Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K99260-CP
  • Item #7044923
  • Manufacturer Part #99260-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Unique three-function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing and filling with Sweep® spray, BerrySoft® spray and aerated stream
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology’s light, quiet braided hose and swiveling ball joint make the sprayhead easier and more comfortable to use
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Unique handle execution provides intuitive use and eliminates handle interference with backsplash
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch 360° rotating spout offers superior clearance for filling pots and cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
17-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated
Supply Lines Included:
Yes
UL Listed:
No