Artifacts® Single Handle Pull Down Kitchen Faucet in Vibrant® Polished Nickel

Part #K29709-SN  |  Item #7848934  |  Manufacturer Part #29709-SN

$ 868.80 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Artifacts® Single Handle Pull Down Kitchen Faucet in Vibrant® Polished Nickel / $868.80

Product Details

  • Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray that gently washes fruits and vegetables
  • DockNetik, a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch rotating spout offers superior clearance for filling pots and cleaning
  • Single lever handle makes adjusting water temperature easy

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Plug-in

Spout Height: 9-5/8 in

Spout Reach: 9-1/16 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Boosted Spray, Sweep® Spray]

Supply Lines Included: No

Trim Only: No