KOHLER

Artifacts® Single Lever Handle Bar Faucet in Polished Chrome

Part #K99268  |  Manufacturer Part #99268-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vintage® Artisan inspired top-mount handle provides a unique statement to any kitchen
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-13/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 13-13/16 in

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 9-1/4 in

Material: Metal

Maximum Deck Thickness: 3-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-15/16 in

Spout Reach: 7-5/16 in

Spout Type: Arc

Trim Only: No

Type: K99268-CP

WaterSense Labeled: No

Width: 2-5/8 in