KOHLER

Artifacts® Soap/Lotion Dispenser Assembly Polished Chrome

Part #K98630-CP  |  Manufacturer Part #98630-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal and glass construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 6-5/8 in

IAPMO Listed: No

Length: 2-3/4 in

Material: [Glass, Metal]

Width: 3-1/4 in