Rectangular Closed Towel Ring in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® Rectangular Closed Towel Ring in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Rectangular Closed Towel Ring in Vintage Nickel

  • Fast #
  • Part #K72571-VNT
  • Item #7013588
  • Manufacturer Part #72571-VNT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Height:
5-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-7/8 in
Material:
Metal
Mount Type:
Wall
Ring Type:
Closed
Shape:
Rectangular
Width:
3 in