Transfer Valve Trim with Single Lever Handle in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® Transfer Valve Trim with Single Lever Handle in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Transfer Valve Trim with Single Lever Handle in Vintage Nickel

  • Fast #
  • Part #KT72770-4-VNT
  • Item #5168779
  • Manufacturer Part #T72770-4-VNT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Faucet Height:
4-1/2 in
Faucet Valve Type:
Tub and Shower Transfer Valve
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-7/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-7/16 in
Sink Material:
Metal
Trim Only:
Yes
Width:
4-1/2 in