Kohler Artifacts® Two Handle Bridge Kitchen Faucet in Vibrant Stainless

K76519-3M-VS

Manufacturer Part #: 76519-3M-VS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Matching Accent™ two-function sidespray featuring Sweep® spray and BerrySoft® spray provides convenience for cleaning and food prep
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the sidespray easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two six-prong handles offer separate control of hot and cold water
  • Flow rate: 1.5 gpm at 60 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Artifacts®
Faucet Height
13-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Six Prong
Height
13-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday