Kohler

Artifacts® Two Handle Lever Handle Pot Filler in Polished Chrome

Part #K99270  |  Manufacturer Part #99270-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High spout with 360° rotation offers superior clearance
  • Articulating swing spout offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • Flow rate: 3.2 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: Artifacts®

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 12-13/16 in

Spout Swivel: 360°

Spout Type: Articulated, Swivel

Trim Only: No

Type: K99270-CP

UL Listed: No

Width: 24-1/2 in