Kohler Artifacts® Single Handle Lever Handle Pot Filler in Polished Chrome

K99271

Manufacturer Part #: 99271-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High spout with 360° rotation offers superior clearance
  • Articulating swing spout offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • Flow rate: 3.2 gpm

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Artifacts®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
Height
17-13/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
2-3/4 in
Spout Swivel
360°
Spout Type
Articulated, Swing
Trim Only
No
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday