KOHLER

Artifacts® Two Lever Handle Bar Faucet in Polished Chrome

Part #K76520-4  |  Manufacturer Part #76520-4-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matching two-function sidespray featuring sweep spray, BerrySoft® spray provides convenience for cleaning and food prep
  • Sweep spray creates a wide and forceful blade of water for superior cleaning
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light quiet braided hose, swiveling ball joint make the sidespray easier and more comfortable to use
  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • Swing spout offers superior clearance for filling pots and cleaning
  • Two lever handles offer separate control of hot and cold water
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 12-9/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 12-9/16 in

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 9-3/4 in

Material: Metal

Maximum Deck Thickness: 1-13/16 in

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 8-1/16 in

Spout Reach: 7 in

Spout Type: Swing

Trim Only: No

WaterSense Labeled: No

Width: 14-15/16 in