Single Handle Shower Faucet in Polished Chrome Trim Only
Artifacts® Single Handle Shower Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-2974-K and K-2977-K
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/16 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No